- Single Row Radial Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Bearing Type | Radial |
| O.D. Type | Straight |
| Cage Material | Steel |
| Cage Type | Metal |
| Enclosure | Double Sealed |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Material | Steel |
| Rows of Balls | Single |
| I.D. | 12 mm |
| Outer Ring Width | 8 mm |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 1140 lbf |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 8 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Precision | Standard |
| Limiting Speed - Oil | 18000 rpm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.3 mm |
| Inch/Metric | Metric Bore |
| Lubricant | Lithium Base |
| Capacity | Standard Capacity |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 530 lbf |
| Weight | 0.048 LB |

