- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2370 N |
| O.D. | 28 mm |
| I.D. | 12 mm |
| Width | 8.000 mm |
| Limiting Speed - Oil | 36000 rpm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 5500 N |
| Weight | 0.05 LB |
| EAN or UPC | 4064327029461 |

