- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Limiting Speed - Oil | 26000 rpm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 5500 N |
| Bearing Type | Deep Groove |
| I.D. | 12 mm |
| O.D. | 28 mm |
| Width | 8.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2370 N |
| Weight | 0.046 LB |
| EAN or UPC | 4064327029577 |

