- Single Row Radial Bearing, 25 mm ID x 47 mm OD x 12 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric Bore |
| Temperature Range [Min] | -22 °F |
| Ball Material | Steel |
| Contact Angle | 0° |
| Inner Ring Width | 12 mm |
| O.D. | 47 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 1470 lbf |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| I.D. | 25 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Oil | 18000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 12 mm |
| icNumber | 7696032 |
| Lubricant | Lithium Base |
| Fillet Radius | 0.6 mm |
| Cage Material | Steel |
| Preload Level | None |
| Dynamic Load Rating | 2520 lbf |
| Limiting Speed | 10000 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Sealed | 9500 rpm |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Seal Type | Contact Seals |
| Origin | Single Row Radial |
| Seal Material | Buna-N |
| Material | Steel |
| Bearing Type | Radial |
| Limiting Speed - Grease | 15000 rpm |
| Radial Internal Clearance | C3 |
| Weight | 0.168 LB |
| EAN or UPC | 40128010566250 |

