- Single Row Radial Bearing, 25 mm ID x 47 mm OD x 12 mm Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Cage Type | Metal |
| Contact Angle | 0° |
| Limiting Speed - Grease | 10000 rpm |
| Seal Material | Buna-N |
| I.D. | 25 mm |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Limiting Speed - Oil | 10000 rpm |
| Fillet Radius | 0.6 mm |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Pre Lubricant | None |
| Enclosure | Single Seal |
| Inch/Metric | Metric Bore |
| icNumber | 7696265 |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 2280 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 248 °F |
| Ball Material | Steel |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| O.D. | 47 mm |
| Inner Ring Width | 12 mm |
| Static Load Rating [Max] | 1320 lbf |
| Material | Steel |
| Temperature Range [Min] | -22 °F |
| Lubricant | Lithium Base |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Preload Level | None |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Weight | 0.172 LB |
| EAN or UPC | 4012801056939 |

