- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| I.D. | 25 mm |
| Width | 12.000 mm |
| icNumber | 7699232 |
| Dynamic Load Rating | 10700 N |
| Enclosure | Single Shield |
| Limiting Speed - Oil | 18600 rpm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 5900 N |
| O.D. | 47 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Weight | 0.178 LB |
| EAN or UPC | 4012801056991 |

