- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| Dynamic Load Rating | 17000 N |
| Radial Internal Clearance | C3 |
| Width | 14.000 mm |
| Static Load Rating [Max] | 10300 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 13700 rpm |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| Weight | 0.36 LB |
| EAN or UPC | 4012802651799 |

