- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 15 mm Width
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 5400 rpm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 11500 N |
| O.D. | 68 mm |
| Width | 15.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 17800 N |
| Weight | 0.43 LB |
| EAN or UPC | 4012802650655 |

