- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 16 mm Width
| I.D. | 45 mm |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 21200 N |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 14400 N |
| Width | 16.000 mm |
| O.D. | 75 mm |
| Cone Corner Radius | 1 mm |
| Limiting Speed - Oil | 4950 rpm |
| Weight | 0.549 LB |
| EAN or UPC | 4012802650358 |

