- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 16 mm Width
| I.D. | 50 mm |
| Static Load Rating [Max] | 15800 N |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 22000 N |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1 mm |
| Width | 16.000 mm |
| Limiting Speed - Oil | 10400 rpm |
| Weight | 0.588 LB |
| EAN or UPC | 4012802650440 |

