- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 16 mm Width
description
- Metric series
- Conrad-type ball bearing
| Preload Level | None |
| Enclosure | Single Shield |
| O.D. | 80 mm |
| Dynamic Load Rating | 22000 N |
| Static Load Rating [Max] | 15800 N |
| I.D. | 50 mm |
| Limiting Speed - Oil | 12200 rpm |
| Width | 16.000 mm |
| icNumber | 7697481 |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Weight | 0.579 LB |
| EAN or UPC | 4026677153289 |

