- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Seal Material | Buna-N |
| Contact Angle | 0° |
| Ball Material | Steel |
| Static Load Rating [Max] | 23200 N |
| Limiting Speed | 4500 rpm |
| Bearing Type | Deep Groove |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 6700 rpm |
| O.D. Type | Straight |
| Dynamic Load Rating | 31500 N |
| Origin | Single Row Radial |
| O.D. | 95 mm |
| Temperature Range [Min] | -22 °F |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 248 °F |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Corner Radius [Min] | 1.1 mm |
| Inner Ring Width | 18 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| icNumber | 7696125 |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| I.D. | 60 mm |
| Width | 18.000 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Material | Steel |
| Outer Ring Width | 18 mm |
| Preload Level | None |
| Limiting Speed - Oil | 3750 rpm |
| Limiting Speed - Sealed | 4300 rpm |
| Cone Corner Radius | 1.1 mm |
| Capacity | Standard Capacity |
| Lubricant | Lithium Base |
| Weight | 0.926 LB |
| EAN or UPC | 4012802012538 |

