- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 20 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Series | 60 |
| Temperature Range [Max] | 110 °C |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Temperature Range [Min] | -30 °C |
| Limiting Speed - Sealed | 3600 rpm |
| Limiting Speed - Oil | 3250 rpm |
| Width | 20.000 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 40500 N |
| Limiting Speed | 4000 rpm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 31000 N |
| Limiting Speed - Grease | 6000 rpm |
| Cone Corner Radius | 1.1 mm |
| Bore Type | Round |
| Weight | 1.36 LB |
| EAN or UPC | 4012802012545 |

