- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 22 mm Width
| Static Load Rating [Max] | 43000 N |
| Dynamic Load Rating | 53000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2700 rpm |
| Width | 22.000 mm |
| O.D. | 130 mm |
| I.D. | 85 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.984 LB |
| EAN or UPC | 4012801201575 |

