- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 24 mm Width
features
- Metric series
- Conrad-type ball bearing
| O.D. | 145 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 64000 N |
| Ball Material | Steel |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Material | Metal |
| Origin | Single Row Radial |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 24 mm |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 248 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Lithium Base |
| Static Load Rating [Max] | 54000 N |
| icNumber | 7700608 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 5400 rpm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| Corner Radius [Min] | 1.5 mm |
| Width | 24.000 mm |
| Enclosure | Double Shielded |
| Preload Level | None |
| Cage Type | Metal |
| Outer Ring Width | 24 mm |
| Cage Material | Steel |
| Contact Angle | 0° |
| Material | Steel |
| I.D. | 95 mm |
| Weight | 2.689 LB |
| EAN or UPC | 4026677004437 |

