- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| Limiting Speed - Oil | 2080 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| icNumber | 7700991 |
| Width | 28.000 mm |
| Static Load Rating [Max] | 71000 N |
| I.D. | 110 mm |
| Dynamic Load Rating | 85000 N |
| O.D. | 170 mm |
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 4.343 LB |
| EAN or UPC | 4026677911421 |

