Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6026-C3

Deep Groove Ball Bearing
Item #100760488
  • Deep Groove Bearing Type
  • 130 mm Inner Diameter
  • 200 mm Outer Diameter
  • 33 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 130 mm Inner Diameter
  • 200 mm Outer Diameter
  • 33 mm Width

features

  • Metric series
  • Conrad-type ball bearing
Bearing Type Deep Groove
Enclosure Open
Radial Internal Clearance Specification Greater Than Normal Clearance
Bore Type Round Bore
Radial Internal Clearance C3
Precision Standard
Seal Material None
Precision Level Standard (ABEC 1)
Seal Type Unsealed
Corner Radius [Min] 2 mm
icNumber 7697634
Outer Ring Width 33 mm
Limiting Speed - Oil 4500 rpm
Width 33.000 mm
Contact Angle
Inner Ring Width 33 mm
Pre Lubricant None
Locking Device No Locking Device
Static Load Rating [Max] 101000 N
Lubricant Oil Preservative
Capacity Standard Capacity
Rows of Balls Single
Origin Single Row Radial
Preload Level None
Snap Ring No Snap Ring
Fillet Radius 2 mm
Ball Material Steel
Inch/Metric Metric
Cage Type Metal
O.D. Type Straight
O.D. 200 mm
Dynamic Load Rating 113000 N
Material Steel
I.D. 130 mm
No. in Set Single Bearing
Cage Material Steel
Weight 7.54 LB
EAN or UPC 4012801201797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison