- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 33 mm Width
| Limiting Speed - Oil | 5800 rpm |
| O.D. | 200 mm |
| Radial Internal Clearance | C3 |
| Width | 33.000 mm |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 113000 N |
| Static Load Rating [Max] | 101000 N |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Deep Groove |
| Weight | 8.155 LB |
| EAN or UPC | 4012801275446 |

