- Deep Groove Bearing Type
- 8 mm Inner Diameter
- 22 mm Outer Diameter
- 7 mm Width
| Limiting Speed - Oil | 21600 rpm |
| Width | 7.000 mm |
| O.D. | 22 mm |
| I.D. | 8 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3500 N |
| Static Load Rating [Max] | 1370 N |
| icNumber | 7696251 |
| Weight | 0.03 LB |
| EAN or UPC | 4012801202176 |

