- Extra Small Series
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 38000 rpm |
| Dynamic Load Rating | 780 lbf |
| Limiting Speed - Sealed | 19000 rpm |
| Limiting Speed - Grease | 32000 rpm |
| Static Load Rating [Max] | 320 lbf |
| O.D. | 24 mm |
| I.D. | 9 mm |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 110 °C |
| Weight | 0.03 LB |
| EAN or UPC | 4012802324433 |

