- Deep Groove Bearing Type
- 500 mm Inner Diameter
- 620 mm Outer Diameter
- 56 mm Width
| O.D. | 620 mm |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 500 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 295000 N |
| Static Load Rating [Max] | 510000 N |
| Limiting Speed - Oil | 1710 rpm |
| Weight | 87.719 LB |
| EAN or UPC | 4012801539357 |

