- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 7 mm Width
| I.D. | 20 mm |
| Dynamic Load Rating | 3950 N |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 32 mm |
| Static Load Rating [Max] | 2130 N |
| Width | 7.000 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 28500 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 4012802402520 |

