- Deep Groove Bearing Type
- 75 mm Inner Diameter
- 95 mm Outer Diameter
- 10 mm Width
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| Cone Corner Radius | 0.6 mm |
| Static Load Rating [Max] | 13400 N |
| Limiting Speed - Oil | 3300 rpm |
| I.D. | 75 mm |
| Width | 10.000 mm |
| O.D. | 95 mm |
| Dynamic Load Rating | 13700 N |
| Weight | 0.331 LB |
| EAN or UPC | 4047643335294 |

