- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 115 mm Outer Diameter
- 13 mm Width
| Dynamic Load Rating | 20700 N |
| Corner Radius [Min] | 1 mm |
| Width | 13.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 20600 N |
| Limiting Speed - Oil | 2700 rpm |
| Cone Corner Radius | 1 mm |
| I.D. | 90 mm |
| Bearing Type | Deep Groove |
| O.D. | 115 mm |
| Weight | 0.617 LB |
| EAN or UPC | 4054364196028 |

