- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 140 mm Outer Diameter
- 16 mm Width
| Width | 16.000 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 30500 N |
| Limiting Speed - Oil | 2230 rpm |
| Cone Corner Radius | 1 mm |
| O.D. | 140 mm |
| Dynamic Load Rating | 30000 N |
| I.D. | 110 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4054364196080 |

