- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 175 mm Outer Diameter
- 18 mm Width
| Bearing Type | Deep Groove |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 38500 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 43500 N |
| I.D. | 140 mm |
| Width | 18.000 mm |
| O.D. | 175 mm |
| Limiting Speed - Oil | 5100 rpm |
| Weight | 1.865 LB |
| EAN or UPC | 4026677020031 |

