- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 20 mm Width
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 54000 N |
| Width | 20.000 mm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 60000 N |
| Limiting Speed - Oil | 4700 rpm |
| Bearing Type | Deep Groove |
| I.D. | 150 mm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Weight | 2.601 LB |
| EAN or UPC | 4026677020420 |

