- Deep Groove Bearing Type
- 220 mm Inner Diameter
- 270 mm Outer Diameter
- 24 mm Width
| Inch/Metric | Metric |
| Width | 24.000 mm |
| O.D. | 270 mm |
| Bearing Type | Deep Groove |
| I.D. | 220 mm |
| Dynamic Load Rating | 78000 N |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 97000 N |
| Limiting Speed - Oil | 4150 rpm |
| Weight | 7.054 LB |
| EAN or UPC | 4012801262996 |

