- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 28 mm Width
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Bearing Type | Deep Groove |
| I.D. | 240 mm |
| Width | 28.000 mm |
| Static Load Rating [Max] | 124000 N |
| Dynamic Load Rating | 100000 N |
| Limiting Speed - Oil | 3750 rpm |
| Weight | 10.579 LB |
| EAN or UPC | 4012801202602 |

