- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 28 mm Width
| O.D. | 320 mm |
| Dynamic Load Rating | 102000 N |
| Limiting Speed - Oil | 3500 rpm |
| I.D. | 260 mm |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 132000 N |
| Width | 28.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 11.684 LB |
| EAN or UPC | 4012801202619 |

