- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 350 mm Outer Diameter
- 33 mm Width
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3150 rpm |
| Dynamic Load Rating | 129000 N |
| Radial Internal Clearance | C3 |
| O.D. | 350 mm |
| I.D. | 280 mm |
| Static Load Rating [Max] | 176000 N |
| Width | 33.000 mm |
| Bearing Type | Deep Groove |
| Weight | 16.534 LB |
| EAN or UPC | 4026677585295 |

