- Deep Groove Bearing Type
- 360 mm Inner Diameter
- 440 mm Outer Diameter
- 38 mm Width
| Dynamic Load Rating | 160000 N |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| I.D. | 360 mm |
| Radial Internal Clearance | C3 |
| O.D. | 440 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 235000 N |
| Width | 38.000 mm |
| Cone Corner Radius | 2.1 mm |
| Limiting Speed - Oil | 2470 rpm |
| Weight | 27.99 LB |
| EAN or UPC | 4026677425775 |

