- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 37 mm Outer Diameter
- 9 mm Width
| Corner Radius [Min] | 0.3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3700 N |
| Width | 9.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 6800 N |
| I.D. | 20 mm |
| Limiting Speed - Oil | 10600 rpm |
| O.D. | 37 mm |
| Weight | 40.0 LB |
| EAN or UPC | 4012802402612 |

