- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 9 mm Width
| I.D. | 30 mm |
| Bearing Type | Deep Groove |
| Width | 9.000 mm |
| Dynamic Load Rating | 7700 N |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 7600 rpm |
| Static Load Rating [Max] | 5000 N |
| Weight | 0.117 LB |
| EAN or UPC | 4012802402476 |

