- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 68 mm Outer Diameter
- 12 mm Width
| Width | 12.000 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 10900 N |
| Dynamic Load Rating | 15000 N |
| I.D. | 45 mm |
| Cone Corner Radius | 0.6 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 5100 rpm |
| O.D. | 68 mm |
| Weight | 0.287 LB |
| EAN or UPC | 4054364203702 |

