- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 125 mm Outer Diameter
- 18 mm Width
| O.D. | 125 mm |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 33500 N |
| Cone Corner Radius | 1.1 mm |
| Width | 18.000 mm |
| I.D. | 90 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 30500 N |
| Limiting Speed - Oil | 7400 rpm |
| Inch/Metric | Metric |
| Weight | 1.301 LB |
| EAN or UPC | 4012802907377 |

