- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 24 mm Width
| Static Load Rating [Max] | 74000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6400 rpm |
| Dynamic Load Rating | 77000 N |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 130 mm |
| Width | 24.000 mm |
| Cone Corner Radius | 1.5 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Weight | 4.408 LB |
| EAN or UPC | 4012801275798 |

