- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 9 mm Width
| Width | 9.000 mm |
| Static Load Rating [Max] | 2600 N |
| Inch/Metric | Metric |
| I.D. | 10 mm |
| Limiting Speed - Oil | 27000 rpm |
| Bearing Type | Deep Groove |
| O.D. | 30 mm |
| Dynamic Load Rating | 6600 N |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.072 LB |
| EAN or UPC | 4054372947971 |

