- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 7300 N |
| Cone Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 12 mm |
| Static Load Rating [Max] | 3100 N |
| O.D. | 32 mm |
| Corner Radius [Min] | 0.6 mm |
| Width | 10.000 mm |
| Bearing Type | Deep Groove |
| Weight | 0.086 LB |
| EAN or UPC | 4012802650686 |

