- Single Row Radial Bearing, 12 mm ID x 32 mm OD x 10 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Conrad-type ball bearing
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Preload Level | None |
| Width | 10 mm |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| I.D. | 12 mm |
| Precision | Standard |
| Dynamic Load Rating | 1,550.00 lbf |
| Static Load Rating [Max] | 697.00 lbf |
| O.D. | 32.0000 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Limiting Speed - Sealed | 15000 rpm |
| Cage Material | Steel |
| Limiting Speed - Oil | 28000 rpm |
| Limiting Speed | 30000 rpm |
| Fillet Radius | 0.6 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 10 mm |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Inner Ring Width | 10 mm |
| Limiting Speed - Grease | 22000 rpm |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Seal Material | None |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| icNumber | 7696000 |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Material | Steel |
| Weight | 0.077 LB |
| EAN or UPC | 4054372713699 |

