- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
features
- Metric series
- Conrad-type ball bearing
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 3750 N |
| Precision | Standard |
| Rows of Balls | Single |
| Outer Ring Width | 11 mm |
| Seal Material | Metal |
| Cone Corner Radius | 0.6 mm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 248 °F |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Dynamic Load Rating | 8200 N |
| Precision Level | Standard (ABEC 1) |
| Corner Radius [Min] | 0.6 mm |
| icNumber | 7696224 |
| O.D. | 35 mm |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| I.D. | 15 mm |
| Radial Internal Clearance | Normal |
| Width | 11.000 mm |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| Inch/Metric | Metric |
| Lubricant | Lithium Base |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 11 mm |
| Limiting Speed - Oil | 25500 rpm |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Weight | 0.097 LB |
| EAN or UPC | 4012802651720 |

