- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Conrad-type ball bearing
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Static Load Rating [Max] | 1,070.00 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Series | 62 |
| Cone Corner Radius | 0.6 mm |
| Inch/Metric | Metric |
| Enclosure | Double Shielded |
| Width | 12 mm |
| O.D. | 40.0000 mm |
| Limiting Speed - Grease | 17000 rpm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -30 °C |
| Corner Radius [Min] | 0.60 mm |
| Limiting Speed - Oil | 20000 rpm |
| Limiting Speed - Sealed | 12000 rpm |
| I.D. | 17 mm |
| Temperature Range [Max] | 120 °C |
| Dynamic Load Rating | 2,150.00 lbf |
| Limiting Speed | 23300 rpm |
| Bearing Type | Deep Groove |
| Weight | 0.143 LB |
| EAN or UPC | 4012802651676 |

