- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 10100 N |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 4750 N |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Width | 12.000 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 26500 rpm |
| Weight | 0.137 LB |
| EAN or UPC | 4012801057332 |

