- Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Enclosure | Single Shield |
| Precision | Standard |
| Limiting Speed - Oil | 14000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7699216 |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| O.D. | 52 mm |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| I.D. | 25 mm |
| Material | Steel |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 15 mm |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 3150 lbf |
| Inner Ring Width | 15 mm |
| Seal Material | Metal |
| Static Load Rating [Max] | 1760 lbf |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Fillet Radius | 1 mm |
| Weight | 0.284 LB |
| EAN or UPC | 4012802384079 |

