Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Light 6200 Series Deep Groove Ball Bearing

6206-C3

SUPERSEDED TO 116407593, FAG_6206-C-C3
Item #100759756
  • Deep Groove Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 16 mm Width
Light 6200 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 16 mm Width

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Conrad-type ball bearing
  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D. 62.0000 mm
O.D. Type Straight
Contact Angle
Limiting Speed - Sealed 7500 rpm
Origin Single Row Radial
Bore Type Round Bore
Seal Material None
Radial Internal Clearance Specification Greater Than Normal Clearance
Rows of Balls Single
Limiting Speed 14000 rpm
Bearing Type Deep Groove
Enclosure Open
Corner Radius [Min] 1.00 mm
Cage Type Metal
Radial Internal Clearance C3
No. in Set Single Bearing
Material Steel
Seal Type Unsealed
Dynamic Load Rating 4,380.00 lbf
Snap Ring No Snap Ring
Locking Device No Locking Device
Precision Level Standard (ABEC 1)
Ball Material Steel
icNumber 7695895
Inch/Metric Metric
Static Load Rating [Max] 2,520.00 lbf
Inner Ring Width 16 mm
Capacity Standard Capacity
Limiting Speed - Oil 13000 rpm
Precision Standard
Preload Level None
Fillet Radius 1 mm
Pre Lubricant None
Cage Material Steel
Width 16 mm
Limiting Speed - Grease 10000 rpm
Outer Ring Width 16 mm
I.D. 30 mm
Lubricant Oil Preservative
Weight 0.414 LB
EAN or UPC 4012801063180
NSN Number 3110-00-554-3425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison