- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| Enclosure | Single Shield |
| Static Load Rating [Max] | 11300 N |
| Corner Radius [Min] | 1 mm |
| I.D. | 30 mm |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 20700 N |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 16200 rpm |
| Weight | 0.44 LB |
| EAN or UPC | 4012801064286 |

