Skip to content Skip to navigation menu
Light 6200 Series Deep Groove Ball Bearing

6207.C3

Light 6200 Series Deep Groove Ball Bearing
Item #100759810
  • Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
Light 6200 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Conrad-type ball bearing
  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Origin Single Row Radial
Limiting Speed - Sealed 6300 rpm
Enclosure Open
Bore Type Round Bore
Fillet Radius 1.1 mm
No. in Set Single Bearing
Seal Type Unsealed
Limiting Speed - Oil 11000 rpm
Limiting Speed 24000 rpm
I.D. 35 mm
Inner Ring Width 17 mm
O.D. 72 mm
Ball Material Steel
Capacity Standard Capacity
Static Load Rating [Max] 3440 lbf
Dynamic Load Rating 5730 lbf
Inch/Metric Metric Bore
Seal Material None
Preload Level None
Material Steel
Locking Device No Locking Device
Limiting Speed - Grease 9000 rpm
Lubricant Oil Preservative
O.D. Type Straight
icNumber 7696004
Bearing Type Radial
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
Rows of Balls Single
Precision Standard
Outer Ring Width 17 mm
Cage Material Steel
Pre Lubricant None
Contact Angle
Cage Type Metal
Precision Level Standard (ABEC 1)
Snap Ring No Snap Ring
Weight 0.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison