- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 31000 N |
| Width | 18.000 mm |
| Static Load Rating [Max] | 17800 N |
| O.D. | 80 mm |
| Limiting Speed - Oil | 5100 rpm |
| Weight | 0.815 LB |
| EAN or UPC | 4012801070850 |

