- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Conrad-type ball bearing
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Capacity | Standard Capacity |
| Limiting Speed - Sealed | 5000 rpm |
| Preload Level | None |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Dynamic Load Rating | 33000 N |
| Limiting Speed | 8000 rpm |
| Precision | Standard |
| Origin | Single Row Radial |
| Limiting Speed - Oil | 11600 rpm |
| Width | 19.000 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 19 mm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| O.D. Type | Straight |
| Bearing Type | Deep Groove |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Outer Ring Width | 19 mm |
| icNumber | 7696379 |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Enclosure | Single Shield |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Seal Material | Metal |
| Contact Angle | 0° |
| Corner Radius [Min] | 1.1 mm |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Ball Material | Steel |
| Static Load Rating [Max] | 20300 N |
| Weight | 0.904 LB |
| EAN or UPC | 4012801071857 |

