Skip to content Skip to navigation menu
Light 6200 Series Deep Groove Ball Bearing

6210-2RSR-L038-C3

Light 6200 Series Deep Groove Ball Bearing
Item #101447533
  • Deep Groove Bearing Type
  • 50 mm Inner Diameter
  • 90 mm Outer Diameter
  • 20 mm Width
Light 6200 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 50 mm Inner Diameter
  • 90 mm Outer Diameter
  • 20 mm Width

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Conrad-type ball bearing
  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. in Set Single Bearing
Origin Single Row Radial
Width 20 mm
Material Steel
Limiting Speed - Sealed 4800 rpm
Rows of Balls Single
icNumber 7695879
Radial Internal Clearance Specification Greater Than Normal Clearance
O.D. Type Straight
Cone Corner Radius 1.1 mm
Precision Level Standard (ABEC 1)
Inner Ring Width 20 mm
Outer Ring Width 20 mm
Static Load Rating [Max] 5,220.00 lbf
Seal Type Contact Seals
I.D. 50 mm
Contact Angle
Fillet Radius 1.1 mm
Precision Standard
Limiting Speed - Grease 7000 rpm
Capacity Standard Capacity
Cage Type Metal
Radial Internal Clearance C3
Snap Ring No Snap Ring
Temperature Range [Min] -22 °F
Locking Device No Locking Device
Enclosure Double Sealed
Limiting Speed - Oil 8500 rpm
Inch/Metric Metric
Lubricant Lithium Base
O.D. 90.0000 mm
Bore Type Round Bore
Temperature Range [Max] 248 °F
Cage Material Steel
Corner Radius [Min] 1.10 mm
Preload Level None
Bearing Type Deep Groove
Ball Material Steel
Limiting Speed 4800 rpm
Seal Material Buna-N
Dynamic Load Rating 7,890.00 lbf
Weight 1.027 LB
EAN or UPC 4012802651294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison